Shop JAMES MARTIN VANITIES
See all product information
Create Account
Weston 29in Rectangular Mirror, Silver Gray
- Mfr # 148-M29-SL
- Zoro # G711115687
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Finish
Silver Gray
Width
29"
Depth
0.8 in
Material
Poplar, Plywood Panels
Height (In.)
40.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 148-M29-SL
- Zoro #
- G711115687
- UPC #
- 846871064198
- Country of Origin
- Viet Nam
Dimensions
- Width
- 29"
- Depth
- 0.8 in
- Height (In.)
- 40.0 in
Details
- Finish
- Silver Gray
- Material
- Poplar, Plywood Panels
Description
Mirrors can be functional, decorative or both at the same time. Mirrors can be used to maximize a rooms style by allowing you to bring added light into a room. Constructed out of poplar solids, the Weston can be used in an entry way, bedroom, or bathroom. Its smooth lines and beautiful Bright White finish will help this mirror create a focal point to any room you chose to put it in. Premium glass is used and is accented with a 1in Bevel-cut around its perimeter. Designed for versatility, this mirror can be hug either vertically or horizontally. Or for a special look lay it flat on top of a table for a beautiful center piece.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.