Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
Box, Keylock
- Mfr # SCE-KLB
- Zoro # G711164562
product price:
$
283.99
/ea
Free Shipping & Returns
Key Features
Dimension
9.38 in. H x 3-1/4 in. W x 1.88 in. L
Height
9.38 in
Width
3-1/4 in
Color
Gray
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCE-KLB
- Zoro #
- G711164562
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimension
- 9.38 in. H x 3-1/4 in. W x 1.88 in. L
- Height
- 9.38 in
- Width
- 3-1/4 in
- Depth
- 1.88"
- Length
- 1.88 in
Details
- Item
- Keylock Box
- Color
- Gray
- Finish
- Powder Coated
- Description
- Box, Keylock
- Application
Description
- •RAL 7035 gray powder coating inside and out.
- •The keylock box is used to hold and secure a common key for a given set of equipment in the plant. This key is secured in the keylock box allowing for up to 6 locks for security to access. Large viewing window in the cover provides clear visibility of the key inside. Large key tag with key ring included with the keylock box.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.