Shop FINISH THOMPSON
See all product information
Create Account
Diffuser, ForEFV;EFP, Polypropylene/PTFE
- Mfr # 110079-1
- Zoro # G7112729
product price:Â
$
19.69
/ea
Key Features
For Use With
EFP Models
For Use With Mfr. Model Number
EFP-16, EFP-40, EFP-54, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
Fits Brand
Finish Thompson
Includes
Diffuser Bushing
Product Type
Diffuser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 110079-1
- Zoro #
- G7112729
- UPC #
- -
- Country of Origin
- United States
- Item
- Diffuser
- For Use With
- EFP Models
- For Use With Mfr. Model Number
- EFP-16, EFP-40, EFP-54, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Fits Brand
- Finish Thompson
- Includes
- Diffuser Bushing
- Product Type
- Diffuser
- Compatible with Manufacturer Model Number
- EFP-16, EFP-40, EFP-54, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Compatible Manufacturer Part Number
- EFP-16, EFP-40, EFP-54, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Compatible Manufacturer Model Number
- EFP-16, EFP-40, EFP-54, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Compatible with Manufacturer Model No.
- EFP-16, EFP-40, EFP-54, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Compatible with Mfr. Model No.
- EFP-16, EFP-40, EFP-54, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Compatible with Series
- EFP
- Compatible with Brand
- Finish Thompson
- For Use with Mfr Model Number
- EFP-16, EFP-40, EFP-54, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Compatible Pump Manufacturer Part Number
- EFP-16, EFP-40, EFP-54, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Compatible Mfr. Model Number
- EFP-16, EFP-40, EFP-54, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Wetted Material
- Polypropylene/PTFE
- Compatible Series
- EFP, EFV
- Compatible Accessory Type
- Pump Tube
- Chemical Compatibility
- Acetic Acid 80%,Acetic Acid 20%,Ammonium Hydroxide,Antifreeze Coolant,Calcium Chloride,Citric Acid 50%,Deionized Water,Ethylene Glycol,Formic Acid,Fresh Water,Phosphoric Acid 40% Solution,Salt Water,Sodium Bicarbonate 10%,Sodium Bisulfate,Sodium Bisulfite,Sodium Hydroxide 20%,Sodium Hydroxide 50%,Sodium Hydroxide 80%
- Compatible Brand
- Finish Thompson
Description
Diffuser, Product Type Diffuser, Wetted Material Polypropylene/PTFE, Compatible with Series EFP, For Use With EFP Models, Includes Diffuser Bushing, Compatible with Brand Finish Thompson, Compatible with Manufacturer Model Number EFP-16, EFP-40, EFP-54, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit, Compatible with Grainger Part Number 15R521, 15R542, 15R543, 15R544, 5FZU3, 5FZU4, 5FZU5, 5FZU6, 5FZU9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.