Rigging Sling
- Mfr # AGBRCS5830
- Zoro # G711508830
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Material
HMPE
Color
Blue
Sling Adjustability
Fixed
End Type
Eye
Visual Indicators
Color Coded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AGBRCS5830
- Zoro #
- G711508830
- UPC #
- 810110192294
- Country of Origin
- United States
Dimensions
- Sling Length - Maximum
- 30 ft
- Rope Diameter
- 5/8 in
Details
- Item
- Rope Sling
- Material
- HMPE
- Color
- Blue
- Sling Adjustability
- Fixed
- End Type
- Eye
- Visual Indicators
- Color Coded
- Working Load Limit
- 6,120 lb
- Product Type
- Rope Sling
- Resistance Properties
- Abrasion-Resistant
- Sleeve Material
- Polyester
- Shell Material
- HMPE
Description
Rope Sling, Material HMPE, Rope Diameter 5/8 in, Working Load Limit 6,120 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 30 ft, Product Type Rope Sling, Sleeve Material Polyester, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Color Blue, Resistance Properties Abrasion-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.