Shop NEW AGE PET
See all product information
Create Account
Aspen Pet Bunk Bed, Gray
- Mfr # EHBB405
- Zoro # G7115882
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Material
ECOFLEX
Color
Antique White
Height
27.2 in
Length
36.2 in
Width
56.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHBB405
- Zoro #
- G7115882
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 27.2 in
- Length
- 36.2 in
- Width
- 56.8 in
Details
- Item
- Aspen Bunk Beds for Dogs,w/Removable Cus
- Material
- ECOFLEX
- Color
- Antique White
- For Use With
- Pet
Description
Aspen Bunk Beds for Dogs,w/Removable Cus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.