Shop JET
Create Account
577113 Mitering Table Kit for Multitool
- Mfr # 577113-JET
- Zoro # G711786429
product price:Â
$
160.99
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
- 577113-JET
- Zoro #
- G711786429
- UPC #
- -
- Country of Origin
- China
Description
Jet 577113 Mitering Table Kit for MultitoolEnhance shop operations and versatility with a wide range of quality accessories from JET.Features: Great Addition to the Jet Shop Grinder with Multitool Attachment Model Numbers JBGM-6, JBGM-8 and Jet Industrial Grinder with Multitiool Attachment Model JIGM-8Table Can be tilted up to 5 and down 50Miter bracket can be swivelledProvides more accuracy when grinding ends square and adjusting lengths and anglesKit includes 10in x 4.25in table, mitering gauge, mounting plate & mounting bracketSpecificationsOverall Dimensions H x W x D In.11.25 x 5.6 x 2.5Weight2.5000Width5.6300Height2.5000Length11.2500