Knurled Screws, Hand Knobs
- Mfr # 8T3KR5
- Zoro # G711853817
product price:Â
$
23.39
/ea
Key Features
Color
Black
Thread Size
1/2"-13
Standards
RoHS
Overall Height
4.5 in
Handle Type
Knurled Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8T3KR5
- Zoro #
- G711853817
- UPC #
- 664423174221
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Overall Height
- 4.5 in
- Base Height
- 0.94 in
- Base Diameter
- 1.5 in
- Handle Diameter
- 2.5 in
- Thread Length
- 3 in
- Fits Chest Size
- Knurled Head for Non-Slip Grip, Machined from Solid Bar, Stud Drilled and Pinned into Knurled Knob Body
Details
- Color
- Black
- Standards
- RoHS
- Item
- Knurled Screws; Knurled Hand Knobs
- Handle Type
- Knurled Round
- Measurement System
- Inch
- Handle Material
- Steel
- Thread Material
- Steel
- Features
- Knurled Head for Non-Slip Grip, Machined from Solid Bar, Stud Drilled and Pinned into Knurled Knob Body
- Wire Color
- Black
Description
Knurled Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.