Graphical3-PhasePowerAnalyzerKit, 600 V

  • Mfr # PQ3450-12-NIST
  • Zoro # G711935155
product price: 
$
3,341.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
(3) 1200 A Current Clamps, (4) Voltage Leads with Alligator Clips, (8) AA Batteries, 100 to 240 V AC Adapter, Case, SD Card
Voltage Channels
3
Standards
CE, UL
Current Channels
3
Power Factor
0 to 1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PQ3450-12-NIST
Zoro #
G711935155
UPC #
793950334515
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size
AA
Tool Width
4.9 in
Tool Length
8.9 in
Tool Height
2.5 in
Manufacturer Warranty Length
2 yr
Fits Chest Size
Adjustable Current Transformer CT (1 to 600) and Potential Transformer PT (1 to 1,000) Ratio for High Power Distribution Systems, Banana Style Input Jacks and Easy-To-Hold Rugged Over Molded Housing, Built-In Clock and Calendar and Easy-To-Use On-Screen Menu, Captured Measurements can be Imported Directly Into Excel Via the SD Memory Card, Large, Dot-Matrix, Sun Readable, Numerical, Backlit LCD, Log upto 30,000 Reading on a Removable SD Memory Card in MS Excel(R) Format, Wide Sampling Rate Range (2 Seconds to 2 Hours)

Details

Item
Graphical 3-Phase Power Analyzer Kit
Includes
(3) 1200 A Current Clamps, (4) Voltage Leads with Alligator Clips, (8) AA Batteries, 100 to 240 V AC Adapter, Case, SD Card
Voltage Channels
3
Standards
CE, UL
Current Channels
3
Power Factor
0 to 1
Peak Capture
No
Calibration Certificate
NIST
Voltage Accuracy
+/-0.50% Reading
Power Source
AC Adapter, Battery
Current Accuracy
+/-0.50% Reading
Features
Adjustable Current Transformer CT (1 to 600) and Potential Transformer PT (1 to 1,000) Ratio for High Power Distribution Systems, Banana Style Input Jacks and Easy-To-Hold Rugged Over Molded Housing, Built-In Clock and Calendar and Easy-To-Use On-Screen Menu, Captured Measurements can be Imported Directly Into Excel Via the SD Memory Card, Large, Dot-Matrix, Sun Readable, Numerical, Backlit LCD, Log upto 30,000 Reading on a Removable SD Memory Card in MS Excel(R) Format, Wide Sampling Rate Range (2 Seconds to 2 Hours)
Includes Software
No
Maximum Wattage
9.999 mW
Display Screen Type
LCD
Number of Records Stored
30,000
Testing Functions
AC Current, AC Voltage, Active Power, Active Power Energy, Apparent Power, Apparent Power Energy, Frequency, Phase, Power Factor, Reactive Power, Reactive Power Energy
Number of Batteries Required
8
CAT Safety Rating
CAT III 600V
Maximum AC Current Measured
1,200 A
For Phase
Three
Frequency Rating
45 to 65 Hz
AC Magnitude Calculation
True RMS
Maximum AC Voltage Measured
600 V
Display Type
Digital
Phase Angle
-180 Degrees to +180 Degrees
Maximum Volt-Amps
9.999 MVA
Includes Batteries
Yes
Data Logger
Yes
Digital Memory Capacity
30,000 measurement sets
Calibration Certificate Included
NIST Traceable
IP Rating
Not Rated
Data Output Type
RS-232, SD Card
Power Source - TS Only
AC Adapter, Battery
Power Source - old
AC Adapter, Battery

Description

Graphical 3-Phase Power Analyzer Kit, CAT Safety Rating CAT III 600V, Calibration Certificate NIST, Current Channels 3, Data Logger Yes, Display Screen Type LCD, For Phase Three, Includes (3) 1200 A Current Clamps, (4) Voltage Leads with Alligator Clips, (8) AA Batteries, 100 to 240 V AC Adapter, Case, SD Card, Maximum AC Current Measured 1,200 A, Maximum AC Voltage Measured 600 V, Maximum DC Current Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Wattage 9.999 mW

Ratings & reviews