Relay
- Mfr # 110661
- Zoro # G712074488
product price:Â
$
53.99
/ea
Key Features
Contact Form
SPDT
Monitored Parameters
Voltage Band
Contact Rating (AC)
6 A @ 250V
IP Rating
IP20; IP40
Input Voltage
24V AC/DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 110661
- Zoro #
- G712074488
- UPC #
- 4250184122944
- Country of Origin
- Germany
- Item
- Relay
- Contact Form
- SPDT
- Monitored Parameters
- Voltage Band
- Contact Rating (AC)
- 6 A @ 250V
- IP Rating
- IP20; IP40
- Input Voltage
- 24V AC/DC
- Mounting Style
- DIN Rail
- Minimum Operating Temperature
- 14 Degrees F
- Current Rating
- 6 A
- Maximum Operating Temperature
- 122 Degrees F
Description
Relay, Current Rating 6 A, Input Voltage 24V AC/DC, Monitored Parameters Voltage Band, Contact Form SPDT, Contact Rating (AC) 6 A @ 250V, IP Rating IP20; IP40, Mounting Style DIN Rail, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.