Shop KONG USA
See all product information
Create Account
Res-Cot
- Mfr # 915000000KK
- Zoro # G712222551
product price:Â
$
1,440.99
/ea
Free Shipping & Returns
Key Features
Hardware Material
Polyamide, PVC
Width
46 cm
Color
Orange, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915000000KK
- Zoro #
- G712222551
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 46 cm
Details
- Hardware Material
- Polyamide, PVC
- Color
- Orange, Black
Description
RES-COT is a device designed for the transport during rescue operations of children between 40 and 80 cm in height. Equipped with: internal cradle with fireproof padding covered with breathable, removable and washable mesh, with neoprene bands and straps for fastening the kidtwo handles for connection to the helicopter hoist hook with different attachment points, identified by a color code, to determine the correct positioning angletwo side openings with protective net that allow the correct passage of air in any situationtwo shaped handles on the short sides for carrying by handreflective band around the perimeter and on the top for easy identification in low light conditionstransparent upper pocket for positioning and carriage of medical apparatusexternal slot for connecting any anti-rotation systeminternal slots for fastening small animals by leash or other restraint systemsorange PVC body and Cordura bottom ensure high wear resistance. stabilization strap to prevent upper cover's camber on kid's face during transport by helicopter Maximum capacity 20 kg.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.