Shop ATD TOOLS
See all product information
Create Account
ATD 7-Piece Nut Driver Set - SAE
- Mfr # 6257
- Zoro # G712426775
product price:Â
$
53.99
/ea
Key Features
Includes
Set Contains: ATD-6303 - 3/16"; ATD-6304 - 1/4"; ATD-6305 - 5/16"; ATD-6306 - 11/32"; ATD-6307 - 3/8"; ATD-6308 - 7/16"; ATD-6309 - 1/2"
Width
1.8 in
Depth (In.)
14.3 in
Length
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6257
- Zoro #
- G712426775
- UPC #
- 663126062576
- Country of Origin
- Taiwan, Province of China
- Includes
- Set Contains: ATD-6303 - 3/16"; ATD-6304 - 1/4"; ATD-6305 - 5/16"; ATD-6306 - 11/32"; ATD-6307 - 3/8"; ATD-6308 - 7/16"; ATD-6309 - 1/2"
Dimensions
- Width
- 1.8 in
- Depth (In.)
- 14.3 in
- Length
- 9.25 in
Description
7-Piece Nut Driver Set - SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.