Shop DORMAN
See all product information
Create Account
Wheel Stud
- Mfr # 610-674.1
- Zoro # G712435937
product price:Â
$
8.85
/ea
Sold in multiples of 2 for
$17.70
Key Features
Material
Steel
Overall Length
71.5 mm
Finish
Chrome Plated
Grade Type
Standard Replacement
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610-674.1
- Zoro #
- G712435937
- UPC #
- 194883313682
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 71.5 mm
- Shoulder Thickness
- 15.3 mm
- Shoulder Diameter
- 15.3 mm
- Under Head Length
- 65.6 mm
- Head Diameter
- 21 mm
- Thread Size
- M14-1.50
- Thread Diameter
- M14
- Knurl Diameter (In)
- 0.62 in
- Thread Length (In)
- 1.34 in
- Shoulder Length (In)
- 0.64 in
Details
- Material
- Steel
- Finish
- Chrome Plated
- Grade Type
- Standard Replacement
- SAE or Metric
- Metric
- Style
- Serrated Stud
- Bolt Grade
- 10.9
- Item
- Wheel Stud
- Thread Type
- Fine
- Thread Direction
- Clockwise (Right)
- Color
- Silver
- Quick-Start Nose
- Yes
- Shoulder Shape
- Round
- Thread Pitch
- 1.5 mm
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.