QUICK BLEEDER
- Mfr # 12707
- Zoro # G712442560
product price:Â
$
18.49
/ea
Key Features
Material
Steel
Color
Natural
Bolt Thread Size
7/16 in - 20 X 1-1/4 in
Screw/Bolt Head Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12707
- Zoro #
- G712442560
- UPC #
- 37495127073
- Country of Origin
- China
Dimensions
- Bolt Thread Size
- 7/16 in - 20 X 1-1/4 in
Details
- Item
- 2 Bleeder Screws
- Material
- Steel
- Color
- Natural
- Screw/Bolt Head Style
- Hex
Description
Direct replacement - this brake bleeder screw matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this screw is a reliable replacement for an original part that is missing or has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.