Shop DORMAN
See all product information
Create Account
Console Latch
- Mfr # 926-414
- Zoro # G712443505
product price:Â
$
15.55
/ea
Key Features
Color
Gray
Length
1.45 in
Width
2.6 in
Includes
1 Center Console Latch, 1 Spring
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 926-414
- Zoro #
- G712443505
- UPC #
- 37495934497
- Country of Origin
- Unknown
Dimensions
- Length
- 1.45 in
- Width
- 2.6 in
Details
- Color
- Gray
- Includes
- 1 Center Console Latch, 1 Spring
- Material
- Plastic
- Item Grade
- Standard
Description
Saves expense - this center console latch saves significant expense by allowing the replacement of just the failed latch on the center console lid instead of the entire center console assembly;Restores function - designed to re-enable the center console lid/armrest to close securely when the original equipment latch has cracked and failed;Color-matched - this gray plastic latch matches the color of the original equipment latch to help retain factory look as well as function;Direct replacement - engineered for a simple installation with no special tools required, and to match the fit, function, and appearance of the original equipment latch on specified Ford F-150 trucks