Third Brake Light
- Mfr # 923-354
- Zoro # G712445929
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Street Legal
Yes
Bulbs Included
Yes
Connector Shape
Rectangular
Connector Quantity
1
Bulb Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 923-354
- Zoro #
- G712445929
- UPC #
- 37495078023
- Country of Origin
- Unknown
- Item
- Third Brake Light
- Street Legal
- Yes
- Bulbs Included
- Yes
- Connector Shape
- Rectangular
- Connector Quantity
- 1
- Bulb Technology
- LED
- Bulb Base Type
- Solder
- Connector Gender
- Male
- Terminal Quantity
- 3
- Bulb Quantity
- 10
- Material
- Plastic
- Includes
- 1 Third Brake Lamp Assembly
- Lens Material
- Plastic
- Lens Color
- Clear
- Wiring Harness Included
- Yes
Dimensions
- Width
- 4.75 in
- Height
- 3 in
- Length
- 22.75 in
Description
Ideal replacement - this third brake light assembly was specifically designed to look and function like the original light on specific vehicles;Quality construction - made from quality materials for excellent visibility and illumination;Trustworthy design - backed by team of engineers and specialists in the United States;Thoroughly tested - this part has undergone extensive testing to help ensure a secure fit and long service life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.