INTERIOR BULB
- Mfr # 639-002
- Zoro # G712447213
product price:Â
$
24.99
/ea
Key Features
Voltage
12V DC
Material
Glass
Lumens
10 +/- 25%
Includes
5 Bulbs
Bulb Technology
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 639-002
- Zoro #
- G712447213
- UPC #
- 19495639022
- Country of Origin
- Unknown
Details
- Voltage
- 12V DC
- Material
- Glass
- Lumens
- 10 +/- 25%
- Includes
- 5 Bulbs
- Bulb Technology
- Incandescent
- Wattage
- 2 W
- Bulb Type
- Mini
- Item
- 5 Bulbs
- Filament Configuration
- Single
Description
Direct replacement for a proper fit;Includes the bulbs necessary to restore operation of each individual component;Available for a wide range of applications;Vehicle try-on testing has been conducted to ensure trouble-free performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.