Shop GEDORE
See all product information
Create Account
Pipe Wrenches
- Mfr # 3301169
- Zoro # G712486014
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Length
535 mm
Overall Width
95 mm
Standards
REACH Compliant, DIN 5234 - Form C
Overall Height
30 mm
Nonsparking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3301169
- Zoro #
- G712486014
- UPC #
- 04060833011778
- Country of Origin
- China
Dimensions
- Overall Length
- 535 mm
- Overall Width
- 95 mm
- Overall Height
- 30 mm
- Clamping Width
- 67 mm
Details
- Item
- Pipe Wrenches
- Standards
- REACH Compliant, DIN 5234 - Form C
- Nonsparking
- No
- Surface Finish
- Painted Red, Head Painted Black, Jaws Polished
- Material
- Chrome-Molybdenum Steel
Description
Pipe Wrenches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.