Shop BELKIN
See all product information
Create Account
Usb 3.1 - Type C-Usb A ( 10Gbps 3 Amp ) 1M - Black - Usb-If Certified
- Mfr # F2CU029BT1MBLK
- Zoro # G712487516
product price:Â
$
26.35
/ea
Key Features
Cable Length
3 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
1 x USB 3.1 Type A - Male
Color
Black
Compatible With
Huawei P9 SmartphoneDell Devices:XPS 13" UltrabookXPS 15-9570XPS 15"Samsung Devices:Galaxy Note8Galaxy Note 9Galaxy S10Galaxy S10+Galaxy S10eGalaxy S20Galaxy S21 SeriesGalaxy S22 SeriesGalaxy S23Galaxy S23 PlusGalaxy S23 UltraGalaxy S8Galaxy S8+Galaxy S9Galaxy S9+Galaxy Tab S3Galaxy Tab S8Galaxy Tab S8 UltraGalaxy Tab S8+Google Devices:ChromebookPixelPixel 2Pixel 2-XLPixel CPixel XLHTC Devices:10U11LG Devices:Nexus 5XV20V30Apple Devices:MacBookMacBook Pro (2016)MacBook Pro (2017)MacBook Pro (2020)MacBook Pro 13" (2017)MacBook Pro 13" (2018)MacBook Pro 15" (2017)MacBook Pro 15" (2018)MacBook Pro 16" (2019)MacBook Pro 16" (2020)Microsoft Devices:Lumia 950Lumia 950XLiMac (2017)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2CU029BT1MBLK
- Zoro #
- G712487516
- UPC #
- 745883692309
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.1 Type C - Male
- End 2 Connection Type
- 1 x USB 3.1 Type A - Male
- Color
- Black
- Compatible With
- Huawei P9 SmartphoneDell Devices:XPS 13" UltrabookXPS 15-9570XPS 15"Samsung Devices:Galaxy Note8Galaxy Note 9Galaxy S10Galaxy S10+Galaxy S10eGalaxy S20Galaxy S21 SeriesGalaxy S22 SeriesGalaxy S23Galaxy S23 PlusGalaxy S23 UltraGalaxy S8Galaxy S8+Galaxy S9Galaxy S9+Galaxy Tab S3Galaxy Tab S8Galaxy Tab S8 UltraGalaxy Tab S8+Google Devices:ChromebookPixelPixel 2Pixel 2-XLPixel CPixel XLHTC Devices:10U11LG Devices:Nexus 5XV20V30Apple Devices:MacBookMacBook Pro (2016)MacBook Pro (2017)MacBook Pro (2020)MacBook Pro 13" (2017)MacBook Pro 13" (2018)MacBook Pro 15" (2017)MacBook Pro 15" (2018)MacBook Pro 16" (2019)MacBook Pro 16" (2020)Microsoft Devices:Lumia 950Lumia 950XLiMac (2017)
- Features
- Charging, Reversible
- Cable Type
- USB-C/USB-A
- Data Transfer Rate
- 10-Gbit/s
- Connector Gender on First End
- Male
- Connector on Second End Details
- (1) USB 3.1 Type A - Male
- Connector on First End Details
- (1) USB 3.1 Type C - Male
- Connector Gender on Second End
- Male
- Device Supported
- Hard Drive, Tablet, Smartphone, iMac, MacBook Pro, Notebook, Chromebook, MacBook
- Data Transfer Speed
- 10 Gbit/s
- Compatibility
- Huawei P9 Smartphone Dell Devices: XPS 13" Ultrabook,XPS 15 9570,XPS 15" Samsung Devices: Galaxy Note8,Galaxy Note 9,Galaxy S10,Galaxy S10+,Galaxy S10e,Galaxy S20,Galaxy S21 Series,Galaxy S22 Series,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy S8,Galaxy S8+,Galaxy S9,Galaxy S9+,Galaxy Tab S3,Galaxy Tab S8,Galaxy Tab S8 Ultra,Galaxy Tab S8+ Google Devices: Chromebook,Pixel,Pixel 2,Pixel 2 XL,Pixel C,Pixel XL HTC Devices: 10,U11 LG Devices: Nexus 5X,V20,V30 Apple Devices: MacBook,MacBook Pro (2016),MacBook Pro (2017),MacBook Pro (2020),MacBook Pro 13" (2017),MacBook Pro 13" (2018),MacBook Pro 15" (2017),MacBook Pro 15" (2018),MacBook Pro 16" (2019),MacBook Pro 16" (2020) Microsoft Devices: Lumia 950,Lumia 950XL,iMac (2017)
Dimensions
- Cable Length
- 3 ft
Description
USB 3.1 USB-C to USB A 3.1
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.