Shop DORMAN
See all product information
Create Account
Splash Shield
- Mfr # 927-803
- Zoro # G712489213
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Metal
Connector Type
Clip On
Color
Black, Silver
Mounting Hole Diameter
0.53 in
Attachment Type
Clip On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 927-803
- Zoro #
- G712489213
- UPC #
- 889245871220
- Country of Origin
- Unknown
- Item
- Splash Shield
- Material
- Plastic, Metal
- Connector Type
- Clip On
- Color
- Black, Silver
- Attachment Type
- Clip On
- Configuration
- One Piece
- Mounting Hardware Included
- Yes
- Mounting Hole Quantity
- 15
- Includes
- 1 Splash Shield, 13 Mounting Clips
Dimensions
- Mounting Hole Diameter
- 0.53 in
- Thickness
- 0.06 in
- Width
- 34 in
- Length
- 44 in
Description
Direct replacement - this undercar shield is designed to match the fit, appearance and function of the original shield on specified vehicles;Restores functionality - reliable replacement for an original part that has been damaged due to impact;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.