Tailgate Handle
- Mfr # 83358
- Zoro # G712513925
product price:Â
$
44.29
/ea
Key Features
Color
Black
Key Lock Hole
Yes
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83358
- Zoro #
- G712513925
- UPC #
- 37495034418
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Tailgate Handle
- Color
- Black
- Key Lock Hole
- Yes
- Material
- Metal
Description
Direct replacement - this tailgate handle matches the fit and function of the original handle on specific vehicles;Durable construction - this part is made of quality materials for a long service life;Saves money - this tailgate handle delivers original equipment quality at a competitive price;Quality assured - this tailgate handle has undergone testing to assure proper fit and durability over a long service life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.