Shop KEYSTONE FABRICS
See all product information
Create Account
Cordless Cellular Shades
- Mfr # C.645.72.G1B
- Zoro # G712517176
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Material
Polyester
Light Reduction - Qualitiative
Blackout
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.645.72.G1B
- Zoro #
- G712517176
- UPC #
- -
- Country of Origin
- Malaysia
- Fabric Weight
- 35 g
- Item
- Cordless Cellular Shade
- Shade Color
- White
- Shade Material
- Polyester
- Light Reduction - Qualitiative
- Blackout
- Headrail Material
- PVC
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Unassembled
- Pattern
- Honeycomb
- Includes Headrail
- Headrail Included
- Operation Mechanism
- Cordless Manual
Dimensions
- Shade Height
- 72 in
- Shade Thickness
- 3/8 mm
- Shade Width
- 64 1/2 in
Description
Cordless Cellular Shades
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.