Capacitor
- Mfr # 926-522
- Zoro # G712530649
product price:Â
$
32.15
/ea
Key Features
Terminal Gender
Female
Terminal Type
Blade
Connector Quantity
1
Terminal Quantity
2
Voltage
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 926-522
- Zoro #
- G712530649
- UPC #
- 37495946070
- Country of Origin
- Unknown
Details
- Item
- 1 Capacitor
- Terminal Gender
- Female
- Terminal Type
- Blade
- Connector Quantity
- 1
- Terminal Quantity
- 2
- Voltage
- 12
- Includes
- 1 Capacitor
- Connector Shape
- Oval
- Connector Gender
- Female
- Mounting Method
- Bolt On
Description
Direct replacement - this ignition/radio capacitor is made to match the fit, function and performance of the original equipment on specified Ford Focus and Transit Connect vehicles;Restores function - designed to help restore radio noise suppression and ignition function when the factory capacitor corrodes or develops a short circuit;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.