Boot Clamp
- Mfr # 55246
- Zoro # G712530700
product price:Â
$
27.35
/ea
Key Features
Hose Clamp Band Material
Stainless Steel
Max. Clamp Dia.
3-3/4 in
Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55246
- Zoro #
- G712530700
- UPC #
- 889245922489
- Country of Origin
- Mexico
Dimensions
- Max. Clamp Dia.
- 3-3/4 in
Details
- Hose Clamp Band Material
- Stainless Steel
- Type
- Hex
- Item
- Boot Clamp
Description
Improved design - this clamp's patented curved profile provides a stronger seal to prevent pressure leaks up to 100 psi;Compact construction - low-profile spiral screw takes less space than the original T-bolt clamp and requires less torque for proper installation;Durable construction - made of tough stainless steel with a fully enclosed screw for strength and durability;Independently tested - validated by a third-party laboratory to ensure a more secure seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.