Shop DORMAN
See all product information
Create Account
TAILGATE CABLE
- Mfr # 38504
- Zoro # G712537716
product price:Â
$
26.15
/ea
Key Features
Diameter
0.236 in
Length
18 in
Universal Or Specific Fit
Specific
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38504
- Zoro #
- G712537716
- UPC #
- -
- Country of Origin
- China
- Item
- 1 Cable
- Universal Or Specific Fit
- Specific
- Material
- Steel
Description
Direct replacement - this tailgate support cable fits specific vehicles to preserve tailgate stability;Durable construction - this part is made of quality materials for a long service life;Saves money - offers quality at a competitive price while preventing tailgate damage;Quality assured - this tailgate support cable has undergone virtual testing for fit, function and durability over time