This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 353632
- Zoro #
- G712577934
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 5.91 ft
Details
- Item
- Charging Cable
- End 1 Connection Type
- Surface Connect Male
- End 2 Connection Type
- USB Type C Male
- Color
- Black
- Compatibility
- Microsoft Surface Products: Pro 3/4/5/6 or above, Laptop/Laptop 2 or above, Book 1 or above, Go/Studio or above
- Device Supported
- Notebook
- Environmentally Friendly
- Yes
- First End Connector Detail
- Surface Connect Male
- First End Connector Type
- Surface Connect
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Second End Connector Detail
- USB Type C Male
- Second End Connector Type
- USB Type C
Description
Surface Charging Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.