Shop DORMAN
See all product information
Create Account
TAILGATE HINGE KIT
- Mfr # 38648
- Zoro # G712680863
product price:Â
$
31.99
/ea
Key Features
Strap Width
1.37 in
Length
3.97 in
Connector Type
Bolt-On
Universal Or Specific Fit
Specific
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38648
- Zoro #
- G712680863
- UPC #
- -
- Country of Origin
- China
- Item
- Hinges
- Connector Type
- Bolt-On
- Universal Or Specific Fit
- Specific
- Material
- Metal
Description
Direct replacement - this tailgate hinge kit is designed to match the original parts required to restore proper tailgate alignment and function on specified vehicles;Ideal solution - this kit is a reliable replacement for original components that have failed due to wear;Durable construction - this kit is made from quality components to ensure reliable performance and a long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience