This item is Discontinued.

This item is Discontinued.
Universal Deluxe 2-Way LCD Security and Remote-Start Combo (Discontinued)
Mfr #
SP-502
Zoro #
G7128004
UPC # 48097122441
Country of Origin China
Category Automotive Electrical Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-502
- Zoro #
- G7128004
- UPC #
- 48097122441
- Country of Origin
- China
- Features
- Backlight
- Number of Channels
- Auxiliary: 1
- Item
- Remote Keyless/Alarm Combo System
- Display
- LCD
- Function
- Silent Arm/Disarm, Anti-code Grabbing, Remote Door Lock, Remote Alarm Disarm, Valet Mode, Visual Arm/Disarm, Anti Hijacking, Remote Trunk Release, Remote Door Unlock, Dome Light Activation, Remote Alarm Arm
- System Type
- 2-way
- Frequency Band
- FM
- Number of Vehicles Supported
- 2
- Sensor Type
- Shock Sensor
- Operating Range
- 3000 ft
- Number of Remote Controls
- 2
- Number of Remote Control 2 Buttons
- 5
- Number of Remote Control 1 Buttons
- 2
Description
The CrimeStopper SP-502 Universal Deluxe 2-Way LCD Security and Remote-Start Combo is the top of the line. This system offers a full 2-way rechargeable LCD remote and companion one-way five-button remote with up to 3,000 ft. of range. It offers all of the features of CrimeStopper's deluxe security systems as well as remote start systems. This system has everything you need.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.