Shop BUYERS PRODUCTS
See all product information
Create Account
Draw Latch, Silver, 1.5 in H
- Mfr # WJ225
- Zoro # G712936885
product price:Â
$
13.15
/ea
Key Features
Material
Steel
Features
Adjustable, Corrosion Resistant
Compatible Product Type
Truck Boxes
Shell Material
Steel
Fits Chest Size
Adjustable, Corrosion Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WJ225
- Zoro #
- G712936885
- UPC #
- 724920079310
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- Adjustable, Corrosion Resistant
Details
- Item
- Draw Latch
- Material
- Steel
- Features
- Adjustable, Corrosion Resistant
- Compatible Product Type
- Truck Boxes
- Shell Material
- Steel
Description
Heavy Duty Adjustable Draw Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.