Shop INSIZE
See all product information
Create Account
Gage Block Set, Rectangular Shape
- Mfr # 4102-281
- Zoro # G7129591
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate, Wooden Carrying Case
Holes
0
Width (In.)
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4102-281
- Zoro #
- G7129591
- UPC #
- -
- Country of Origin
- China
- Item
- Rectangular Gauge Block Set
- Material
- Steel
- Application
- For Dimensional Quality Control
- Includes
- Manufacturer Inspection Certificate, Wooden Carrying Case
- Holes
- 0
- Meets/Exceeds
- ASME B89.1.9
- Number of Pieces
- 81
- Shape
- Rectangular
- Measuring Range (In.)
- 0.100 to 4.000
- Grade
- AS-2
- Case Type
- Wooden Case
- Included Certification
- Certificate of Inspection
- Increments
- 0.0001 in, 0.001 in, 0.05 in
- Includes Case
- Yes
- Application Grade
- Inspection
- Standards
- ASME B89.1.9
- With Hole
- No
- Long Form Calibration Certificate
- No
- Set Inches Measured - Minimum
- 0.05 in
- Set Inches Measured - Maximum
- 4 in
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Width (In.)
- 3/8 in
- Nominal Size
- No Nominal Size
- Included Sizes
- (19) 0.05 in to 0.95 in, (9) 0.1001 in to 0.1009 in, (49) 0.101 in to 0.149 in, (4) 1 in to 4 in
- Dimension Type
- Inch
- Included Size Range
- 0.05 in to 4 in
Description
Rectangular Gauge Block Set, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-2, Included Size Range 0.05 in to 4 in, Included Sizes (19) 0.05 in to 0.95 in, (9) 0.1001 in to 0.1009 in, (49) 0.101 in to 0.149 in, (4) 1 in to 4 in, Increments 0.0001 in, 0.001 in, 0.05 in, Number of Pieces 81, Shape Rectangular, With Hole No, Case Type Wooden Case, Included Certification Certificate of Inspection, Includes Case Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.