8PC Hand Tool Hook Set
- Mfr # DWST82816
- Zoro # G713037697
product price:Â
$
20.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Metal
Number of Pieces
8
Includes
(2) Screwdriver Hooks, (3) Curved Hooks, (3) Straight Hooks, (8) Universal Brackets
Overall Depth
7 3/4 in
Color
Black, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWST82816
- Zoro #
- G713037697
- UPC #
- 885911898638
- Country of Origin
- Belgium
- Item
- Hook Set
- Material
- Metal
- Number of Pieces
- 8
- Includes
- (2) Screwdriver Hooks, (3) Curved Hooks, (3) Straight Hooks, (8) Universal Brackets
- Color
- Black, Yellow
- Total Load Capacity
- 5 lb
- For Tool Type
- Hand Tools
- Compatible with Manufacturer Model No.
- DWST82808
- Series
- DEWALT(R) Workshop Storage System
- Shell Material
- Metal
- Wire Color
- Black, Yellow
Dimensions
- Overall Length
- 3 9/16 in
- Overall Depth
- 7 3/4 in
- Overall Height
- 2 7/16 in
- Wire Rope Length
- 3 9/16 in
- Length
- 3 9/16 in
Description
8PC Hand Tool Hook Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.