Shop DAYTON
See all product information
Create Account
Wall/Ceiling Plate, White
- Mfr # 48C167
- Zoro # G7132063
product price:Â
$
38.69
/ea
Key Features
Type
White
For Use With
Remote Balancing Dampers
Width (In.)
2 in
Height (In.)
3 in
Depth (In.)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48C167
- Zoro #
- G7132063
- UPC #
- 190735320105
- Country of Origin
- Taiwan, Province of China
- Item
- Wall/Ceiling Plate
- Type
- White
- For Use With
- Remote Balancing Dampers
- Includes
- Port
- Nameplate Voltage
- None
- Product Type
- Wall/Ceiling Plate
- Compatible with Series
- RBD, RBDR
- Compatible with Manufacturer Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible Manufacturer Part Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible Manufacturer Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- For Use With Mfr. Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible with Manufacturer Model No.
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible with Mfr. Model No.
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- For Use with Mfr Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible Pump Manufacturer Part Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible Mfr. Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- For Manufacturer Part Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible with Mfr. Model Number
- RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY
- Compatible Series
- RBD, RBDR
- Compatible Product Type
- Remote Balancing Dampers
Dimensions
- Width (In.)
- 2 in
- Height (In.)
- 3 in
- Depth (In.)
- 3 in
- Overall Width
- 3 1/4 in
- Overall Depth
- 3 in
Description
Wall/Ceiling Plate, Overall Length Not Applicable, Overall Height Not Applicable, Overall Width 3 1/4 in, Product Type Wall/Ceiling Plate, Compatible Grainger Part Number 48C159, 48C160, 48C161, 48C162, Compatible with Manufacturer Model Number RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY, Nameplate Voltage None, Includes Port, Fusible Link Temperature Not Applicable, Overall Depth 3 in, Compatible with Series RBD, RBDR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.