This item is Discontinued.

Dsv Standard DSV Multi-Flat Windshield Wiper Blades Set, 24in and 20in w/ 9 Adapters DSV - 255.24.20

This item is Discontinued.

Dsv Standard

DSV Multi-Flat Windshield Wiper Blades Set, 24in and 20in w/ 9 Adapters (Discontinued)

Mfr # DSV - 255.24.20
Zoro # G713327972
Country of Origin China
Category Wiper Blades
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DSV - 255.24.20
Zoro #
G713327972
UPC #
-
Country of Origin
China
Features
Streak Free; Chatter Free; All Season
Material
Rubber
Application
Wipe away rain, snow, water, debris, fog, wiper fluid
Includes
24 and 20 inch windshield wiper blades, (9) adapters
Shop By
Hot Buys
Mounting Type
Hook, Side Pin, Push Button, Pinch Tab, Claw, Bayonet, VATL5.1, DNTL1.1, MBTL1.1
Color
Black
For Use With
Vehicles
Number of Adapters
9

Dimensions

Size (In.)
24 and 20
Length
24 in, 20 in

Description

DSV Standard wiper blades 24 20 are responsible for keeping your windshield clean. They work like a squeegee and they wipe water, snow, wiper fluid, and other liquids or debris off the windshield. Durable materials provide a longer service life and better wiping effect. Specially rubber on our 24 and 20 inch windshield wiper blade delivers the ultimate smooth, clean, streak-free and chatter-free wipe.To obtain superior performance from wiper blades, DSV recommends to change wiper blades every six months, though adverse conditions could necessitate a shorter time before wipers need to be replaced. Vehicle wiper blades longevity can depend on several factors besides the wiper itself. These include the climate and how often the blades are used. Check your owners manual to determine the appropriate wiper blade lengths. Many vehicles require different sizes for the driver and passenger side wipers. Save your time and money by purchasing this inclusive set with 24 and 20 inch wiper blades - 2 Pack and 9 adapters that are suitable for any vehicle.


  • WHAT YOU GET: Each set includes wiper blades 2 pack (Driver-side and passenger-side) and 9 Wiper Adapters.
  • They are Easy To Use And Fits 96% Of Vehicles. Scan The QR Code On The Back of Product manual for Installation Videos.
  • CHOOSE YOUR SIZE: The size windshield wiper blades 24 inch and 20 inch wiper blade. Measure your Windshield Wipers by your car.
  • HIGH-QUALITY MATERIAL: Natural rubber strips guarantee flexibility and softness. The blade is able to adopt different angles as it glides across the windshield.
  • AMAZING WIPING EFFECT: They are all-season and ready to work in various weather conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.