Shop HUYETT
See all product information
Create Account
Nylon Insert Lock Nut, M6 x 1.00, Steel, Class 10, Zinc Clear Trivalent, 5.9 mm Ht
- Mfr # NUTH44-M060-005910S3
- Zoro # G713331214
product price:Â
$
0.04
/ea
Sold in multiples of 474 for
$18.96
Key Features
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Clear Trivalent
Hex Height
5.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTH44-M060-005910S3
- Zoro #
- G713331214
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M6 x 1.00
- Hex Height
- 5.9 mm
- Hex Width
- 14.78 mm
Details
- Item
- Lock Nut
- Lock Type
- Nylon Insert
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Zinc Clear Trivalent
- System of Measurement
- Metric
- Thread Type
- Coarse
Description
Nylon Insert Locking Hex Nuts Coarse Thread 6.0 x 1.00 x 5.9 mm Class 10 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.