Portable Net
Mfr # KZ3001-3
Zoro # G713336264
Key Features
Specifications
Product Information
- MFR #
- KZ3001-3
- Zoro #
- G713336264
- UPC #
- 754806233383
- Country of Origin
- China
Dimensions
- Length
- 22 ft
Details
- Material
- Steel Base
- Color
- White
Description
Play pickleball anytime, anywhere with the 2-in-1 ONIX Portable Pickleball Net. This high-quality net is incredibly portable, while offering exceptional playability on the court. Use the net in multi-purpose gym spaces, at the local park, or even in your driveway; this portable net let's you take the game anywhere you can setup a court, but packs into a convenient, compact bag when you are done. The net is USA Pickleball USAPA regulation size 36''H x 22'W, making it great for tournaments or casual games. You can remove the regulation-size net and place the second 36'' H x 11' W portable practice net onto the posts. Constructed of interlocking steel tubes, the ONIX Portable Pickleball Net is not only incredibly durable, but also easily assembled. The net features an adjustable Velcro strap to achieve perfect tension for exceptional playability. Also, the net features a center post to maintain regulation net height across the entire length of the court. The outstanding playability of the ONIX Portable Net is rivaled only by the ease of assembly and portability. The net quick and easily breaks down into a compact and lightweight 40'' L x 7'' W x 5'' H bag with straps and wheels, allowing you to roll or carry the bag to its next location.
- •TWO NETS IN ONE Play with either the USA Pickleball (USAPA) regulation-size (36 "H x 22'W) Portable Pickleball Net or switch to 10' Practice Net
- •EASY ASSEMBLY Quick and Easy Assembly with Inter-Locking Steel Tubes
- •STURDY CONSTRUCTION Wide Steel Base and Quality Net Materials
- •ADJUSTABLE Perfect Net Tension and Height with Adjustable Straps and Center Post
- •INCLUDED CASE Effortless Transportability with Included Wheeled Carrying Case