Evoke Premier, Light Weight Version
Mfr # KZ1141-PNKLWV2-2
Zoro # G713336325
Key Features
Specifications
Product Information
- MFR #
- KZ1141-PNKLWV2-2
- Zoro #
- G713336325
- UPC #
- 754806387420
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 16 in
Details
- Material
- Composite
- Color
- Pink
Description
Co-developed by Pickleball National Champions Matt Wright and Lucy Kovalova, the Evoke Premier paddle brings power and precision to your game like never before. The Evoke Premier uses the new Atomic13 Edge Technology, an edge guard specifically designed to disperse shock while increasing power and swing-speed to the paddle. The DF Composite face provides a consistent minimal coating on the surface to soften the ball without losing any spin or pop off the composite face. The precision cut polypropylene core delivers incredible touch. This is a medium weight paddle 7.8-8.2 oz.. The Impact Paddle shape 16'' x 8'' is perfect for slightly increasing your reach and maximizing your baseline power, making the Evoke Premier the most powerful and solid paddle in the ONIX Pickleball lineup.
- •PADDLE WITH A PURPOSE ONIX Pickleball is donating $10,000 to IWIN (Indiana Women in Need Foundation) to increase awareness of this disease and aid families impacted by breast cancer
- •DESIGNED BY PRO PLAYERS – Co-developed by Pickleball National Champions Matt Wright and Lucy Kovalova for power and precision
- •IMPACT PADDLE SHAPE – (16” x 8”) is perfect for slightly increasing your reach and maximizing your baseline power
- •DISPERSES SHOCK – The Atomic13 Edge Technology was specifically designed to disperse shock while increasing power and swing-speed
- •INCREDIBLE TOUCH – provides a consistent minimal coating on the surface to soften the ball without losing any spin or pop off the composite face
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.