Shop PELICAN

Pelican 8Q Elite Cooler, Dark Gry/E-Grn

  • Mfr # 8QT
  • Zoro # G713345341

product price: 
$
69.95
/ea

Key Features

Can Capacity
8 cans
Capacity
0.3 cu ft
Material
Polyurethane
Number of Cans
8
Lid Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8QT
Zoro #
G713345341
UPC #
019428182847
Country of Origin
China

Dimensions

Overall Width
13 2/5 in
Overall Depth
10 1/2 in
Length
9 9/20 in
Outside Length
13 3/8 in
Outside Height
10 1/2 in
Inside Length
10 13/16 in
Inside Width
6 3/8 in
Outside Width
9 7/16 in
Inside Height
7 1/2 in

Details

Can Capacity
8 cans
Capacity
0.3 cu ft
Material
Polyurethane
Number of Cans
8
Lid Color
Gray
Color
Dark Gray/E-Green
Item
Personal Cooler
Includes
Dry Storage Compartment in the Lid, Integrated, Removable Ice Pack, Removable Inner Tray
Features
Removable Ice Pack Removable Inner Tray Dry Storage Compartment in the Lid Secure Press & Pull(TM) Latch Collapsible Carrying Handle Tie Down Openings on the Side 3 year warranty
Body Color
Gray
Handle Type
Collapsible
Volume
8 QT
Includes Wheels
Wheels Not Included
Locking Mechanism
Press and Pull Latch
Cold Retention - Maximum
1 day
Cooler Capacity - Maximum
8 qt
Product Type
Personal Cooler
Includes Drain Plug
Drain Plug Not Included
Load Capacity - Maximum
50 lb

Description

Personal Cooler, Body Color Gray, Lid Color Gray, Number of Cans 8

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews