16-Port PoE/PoE+ Gigabit Ethernet Unmanaged Switch 76 Watt Power
- Mfr # GS116LP-100NAS
- Zoro # G713363406
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Width
11.6 in
Includes
16-Port 76W PoE/PoE+ Gigabit Ethernet Unmanaged Switch, Rack-Mounting Kit, Wall-Mount Kit, Quick Install Guide, Power Adapter (External 90W)
Mounting
Desktop, Rack, Wall
Standards
NDAA Compliant
Height
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS116LP-100NAS
- Zoro #
- G713363406
- UPC #
- 606449133363
- Country of Origin
- Viet Nam
Dimensions
- Width
- 11.6 in
- Height
- 3.3 in
- Length
- 14.7 in
Details
- Item
- Ethernet Switch
- Includes
- 16-Port 76W PoE/PoE+ Gigabit Ethernet Unmanaged Switch, Rack-Mounting Kit, Wall-Mount Kit, Quick Install Guide, Power Adapter (External 90W)
- Mounting
- Desktop, Rack, Wall
- Standards
- NDAA Compliant
- Media Type Supported
- Twisted Pair
- Ethernet Technology
- Gigabit Ethernet
- Network Technology
- 10/100/1000Base-T
- Port/Expansion Slot Details
- 16 x Gigabit Ethernet Network
- Power Source
- Power Adapter
- Total Number of Network Ports
- 16
- Uplink Port
- No
- Redundant Power Supply Supported
- No
- Manageable
- No
- Stack Port
- No
- Layer Supported
- 2
- Mounting Type
- Rack-mountable, Wall Mountable, Desktop
Description
16-Port PoE/PoE+ Gigabit Ethernet UnMgd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.