Shop 5.11
See all product information
Create Account
Men's Fast-Tac Urban Pant, 34, Brown, 100% Polyester Fast-Tac Ripstop
- Mfr # 74461ABR-116-34-36
- Zoro # G713367114
product price:Â
$
59.95
/ea
Key Features
Material
100% Polyester Fast-Tac Ripstop
Gender
Men's
Size
34
Fabric Weight
4.7 oz
Pockets
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74461ABR-116-34-36
- Zoro #
- G713367114
- UPC #
- 888579098518
- Country of Origin
- United States
Dimensions
- Size
- 34
- Garment Size
- Regular
Details
- Item
- Fast-Tac Urban Pant
- Color
- Brown
- Material
- 100% Polyester Fast-Tac Ripstop
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 4.7 oz
- Pockets
- 5
- Garment Style
- Pants
- Uniform Type
- General
- Binding
- Self-Adjusting Tunnel Waistband
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
Description
Fast-Tac Urban Pant Battle Brown 34x36