Gage Block Set, Rectangular Shape

  • Mfr # 4102-236
  • Zoro # G7134613
product price: 
$
392.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate, Wooden Carrying Case
Shape
Rectangular
Width (In.)
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4102-236
Zoro #
G7134613
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
3/8 in
Nominal Size
No Nominal Size
Included Sizes
(1) 0.05 in, (9) 0.1001 in to 0.1009 in, (9) 0.101 in to 0.109 in, (9) 0.11 in to 0.19 in, (5) 0.1 in to 0.5 in, (1) 1 in, (1) 2 in, (1) 4 in
Included Size Range
0.05 in to 4 in
Dimension Type
Inch

Details

Item
Rectangular Gauge Block Set
Material
Steel
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate, Wooden Carrying Case
Shape
Rectangular
Number of Pieces
36
Grade
AS-2
Holes
0
Meets/Exceeds
ASME B89.1.9
Measuring Range (In.)
0.500 to 4.000
Case Type
Wooden Case
Includes Case
Yes
Included Certification
Certificate of Inspection
Increments
0.0001 in, 0.001 in, 0.01 in, 0.1 in
Standards
ASME B89.1.9
Application Grade
Inspection
Long Form Calibration Certificate
No
With Hole
No
Set Inches Measured - Maximum
4 in
Set Inches Measured - Minimum
0.05 in
Shell Material
Steel

Description

This InSize 4102-236 Gage Block Set is a reliable and precise set of blocks that you can count on. The 36-piece set includes an increment range from 0.05 in to 4 in, so you can always get the size you need. This rectangular gage block set comes with 36 pieces, each with a dimension type of inch. You will find steel grade AS-2 blocks measuring from 0.05 in to 4 in included in this kit. Increments include 0.0001 in, 0.001 in, 0.01 in and 0.1 in for precise measurements every time. Whether you are an amateur or professional user, the InSize 4102-236 Gage Block Set is exactly what you need for dimensional quality control.

Ratings & reviews