Gage Block Set, Rectangular Shape
- Mfr # 4102-36
- Zoro # G7136418
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate, Wooden Carrying Case
Number of Pieces
36
Width (In.)
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4102-36
- Zoro #
- G7136418
- UPC #
- -
- Country of Origin
- China
- Item
- Rectangular Gauge Block Set
- Material
- Steel
- Application
- For Dimensional Quality Control
- Includes
- Manufacturer Inspection Certificate, Wooden Carrying Case
- Number of Pieces
- 36
- Shape
- Rectangular
- Meets/Exceeds
- ASME B89.1.9
- Measuring Range (In.)
- 0.500 to 4.000
- Holes
- 0
- Grade
- ASME 0
- Included Certification
- Certificate of Inspection
- With Hole
- No
- Includes Case
- Yes
- Standards
- ASME B89.1.9
- Application Grade
- Inspection
- Long Form Calibration Certificate
- No
- Case Type
- Wooden Case
- Increments
- 0.0001 in (0.1001 in to 0.1009 in), 0.001 in (0.101 in to 0.109 in), 0.01 in (0.11 in to 0.19 in), 0.1 in (0.1 in to 0.5 in)
- Set Inches Measured - Maximum
- 4 in
- Set Inches Measured - Minimum
- 0.05 in
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Width (In.)
- 3/8 in
- Nominal Size
- No Nominal Size
- Included Size Range
- 0.05 in to 4 in
- Included Sizes
- (1) 0.05 in, (9) 0.1001 in to 0.1009 in, (9) 0.101 in to 0.109 in, (9) 0.11 in to 0.19 in, (5) 0.1 in to 0.5 in, (1) 1 in, (1) 2 in, (1) 4 in
- Dimension Type
- Inch
Description
Rectangular Gauge Block Set, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade ASME 0, Included Size Range 0.05 in to 4 in, Included Sizes (1) 0.05 in, (9) 0.1001 in to 0.1009 in, (9) 0.101 in to 0.109 in, (9) 0.11 in to 0.19 in, (5) 0.1 in to 0.5 in, (1) 1 in, (1) 2 in, (1) 4 in, Increments 0.0001 in (0.1001 in to 0.1009 in), 0.001 in (0.101 in to 0.109 in), 0.01 in (0.11 in to 0.19 in), 0.1 in (0.1 in to 0.5 in), Number of Pieces 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.