Shop INSIZE

Gage Block Set, Rectangular Shape

  • Mfr # 4102-136
  • Zoro # G7136908

product price: 
$
479.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate, Wooden Carrying Case
Number of Pieces
36
Meets/Exceeds
ASME B89.1.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4102-136
Zoro #
G7136908
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
No Nominal Size
Width (In.)
3/8 in
Included Sizes
(1) 0.05 in, (9) 0.1001 in to 0.1009 in, (9) 0.101 in to 0.109 in, (9) 0.11 in to 0.19 in, (5) 0.1 in to 0.5 in, (1) 1 in, (1) 2 in, (1) 4 in
Included Size Range
0.05 in to 4 in
Dimension Type
Inch

Details

Item
Rectangular Gauge Block Set
Material
Steel
Application
For Dimensional Quality Control
Includes
Manufacturer Inspection Certificate, Wooden Carrying Case
Number of Pieces
36
Meets/Exceeds
ASME B89.1.9
Shape
Rectangular
Holes
0
Measuring Range (In.)
0.500 to 4.000
Grade
AS-1
Application Grade
Inspection
Included Certification
Certificate of Inspection
Increments
0.0001 in, 0.001 in, 0.01 in, 0.1 in
Long Form Calibration Certificate
No
Includes Case
Yes
With Hole
No
Standards
ASME B89.1.9
Case Type
Wooden Case
Set Inches Measured - Maximum
4 in
Set Inches Measured - Minimum
0.05 in
Shell Material
Steel

Description

Rectangular Gauge Block Set, Long Form Calibration Certificate No, Material Steel, Application Grade Inspection, Dimension Type Inch, Grade AS-1, Included Size Range 0.05 in to 4 in, Included Sizes (1) 0.05 in, (9) 0.1001 in to 0.1009 in, (9) 0.101 in to 0.109 in, (9) 0.11 in to 0.19 in, (5) 0.1 in to 0.5 in, (1) 1 in, (1) 2 in, (1) 4 in, Increments 0.0001 in, 0.001 in, 0.01 in, 0.1 in, Number of Pieces 36, Shape Rectangular, With Hole No, Case Type Wooden Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.