Shop KINGSTON
See all product information
Create Account
DataTraveler 70 256GB USB 3.2 (Gen 1) Type C Flash Drive
- Mfr # DT70/256GB
- Zoro # G713750930
product price:Â
$
33.39
/ea
Key Features
Storage Capacity
256 GB
Width
0.7"
Green Environmental Attribute
Environmentally Friendly
Length
2.3"
Host Interface
USB 3.2 (Gen 1) Type C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT70/256GB
- Zoro #
- G713750930
- UPC #
- 740617331233
- Country of Origin
- United States
- Storage Capacity
- 256 GB
- Green Environmental Attribute
- Environmentally Friendly
- Host Interface
- USB 3.2 (Gen 1) Type C
- Features
- Portable, Lightweight
- Item
- Flash Drive
- Environmentally Friendly
- Yes
- Product Line
- DataTraveler 70
- Product Type
- Flash Drive
- Environmental Certification
- Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Dimensions
- Width
- 0.7"
- Length
- 2.3"
- Height
- 0.4"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.