2-Slot Golf Rack with Bottom Bracket and Oval Golf Shelf, Fits 3-5 Golf Bags, Black
Mfr # GOLF-2-1-SHELF-BLK
Zoro # G714119699
Key Features
Specifications
Product Information
- MFR #
- GOLF-2-1-SHELF-BLK
- Zoro #
- G714119699
- UPC #
- 850052414351
- Country of Origin
- United States
Dimensions
- Length
- 38.5 in
- Depth
- 16 in
- Width
- 19 in
Details
- Material
- HDPE Plastic
- Item
- Golf Rack
- Application
- Organize, Store, Protect
- Holds
- 3-5 Golf Bags
- Color
- Black
Description
Introducing the TRAPSKI Golf Rack, the ultimate storage solution for golf enthusiasts. With its innovative design, this rack is crafted to organize your golf equipment efficiently. With two spacious slots for golf bags and an additional bottom bracket for our shelf option, the TRAPSKI Golf Rack can accommodate up to five golf bags with ease. Whether you're a solo player or part of a golf family, this rack ensures that your gear is always neatly stored and easily accessible. One of the standout features of the TRAPSKI Golf Rack is its modular design, allowing for stacking multiple racks to create a customized storage setup tailored to your needs. Say goodbye to cluttered corners and hello to a sleek and organized golf storage area. Constructed with durability in mind, this rack is built to last, providing a stable and secure foundation for your valuable golf equipment. The sleek and modern design adds a touch of sophistication to any space, whether it's your garage, clubhouse, or golf shop. Experience the convenience and functionality of the TRAPSKI Golf Rack and elevate your golf storage game today!
- Optional Accesory: Oval Golf Shelf (GOLF-OSHELF-BLK)
- 38.5L"x19W"x16"D with 10-inch slots for a variety of golf bags
- Bottom Slot opening is 14 inches for very large cart golf bags
- Black Marine Grade HDPE Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.