Shop OTTERBOX
See all product information
Create Account
SYMMETRY MAGSAFE SERIES
- Mfr # 77-96341
- Zoro # G714283260
product price:Â
$
52.89
/ea
Key Features
Color
Clear
Material
Plastic
Features
Slim Protection
Length
0.68 in
Width
4.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77-96341
- Zoro #
- G714283260
- UPC #
- 840304771653
- Country of Origin
- China
Dimensions
- Length
- 0.68 in
- Width
- 4.26 in
Details
- Color
- Clear
- Material
- Plastic
- Features
- Slim Protection
Description
Otterbox - Symmetry Clear Magsafe Case For Apple Iphone 16 Plus - Clear
- Slim Protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.