Mechanical Position Indicator
- Mfr # CE.84253
- Zoro # G714385681
product price:Â
$
70.59
/ea
Key Features
Series
DD51
Display Orientation
Inclined
Display Position
Upper
Minimum Operating Temperature
0 Degrees C
Shaft Diameter Tolerance
H7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE.84253
- Zoro #
- G714385681
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Shaft Diameter Tolerance
- H7
- Overall Width
- 33 mm
- For Shaft Diameter
- 14 mm
- Overall Depth
- 38.5 mm
- Overall Length
- 47 mm
- Wire Rope Length
- 47 mm
- Length
- 47 mm
Details
- Item
- Mechanical Position Indicator
- Series
- DD51
- Display Orientation
- Inclined
- Display Position
- Upper
- Minimum Operating Temperature
- 0 Degrees C
- Maximum Operating Temperature
- 80 Degrees C
- Boss Material
- Steel
- Case Color
- Orange
- Product Type
- Mechanical Position Indicator
- Count Direction
- Increase Clockwise
- Shaft Mounting Style
- Grub Screw with Hex Socket and Cup End (Included)
- Number of Digits
- 4
- Reading After One Revolution
- 005.0
- Boss Finish
- Black Oxide
- Maximum Speed
- 500 RPM
Description
Mechanical Position Indicator
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.