Shop IGUS
See all product information
Create Account
Workspace
- Mfr # DLE-FG-0006-AC-650-650
- Zoro # G714479649
product price:Â
$
6,044.99
/ea
Free Shipping & Returns
Key Features
Positioning Accuracy
+/- 0.5 mm
Control System
Compatible with 3rd Party Robot Control Software, IGUS D1 Dryve Motor Control, IGUS Robot Control Software
Maximum Payload
10 kg
Number of Axes
2
Y-Axis Workspace
650 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLE-FG-0006-AC-650-650
- Zoro #
- G714479649
- UPC #
- -
- Country of Origin
- Germany
- Item
- XY Gantry
- Positioning Accuracy
- +/- 0.5 mm
- Control System
- Compatible with 3rd Party Robot Control Software, IGUS D1 Dryve Motor Control, IGUS Robot Control Software
- Maximum Payload
- 10 kg
- Number of Axes
- 2
- Y-Axis Workspace
- 650 mm
- X-Axis Workspace
- 650 mm
- Number of Rails
- 3
- Maximum Speed
- 0.5 mps
Description
Workspace
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.