This item is Discontinued.

Presta Best Wax Paint Sealer - 16oz 130516

This item is Discontinued.

Presta

Best Wax Paint Sealer - 16oz (Discontinued)

Mfr # 130516
Zoro # G714546921
UPC # 075929405168
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
130516
Zoro #
G714546921
UPC #
075929405168
Country of Origin
Unknown

Description

Best Wax Paint Sealer - 16oz Presta Best Wax is a premium wax. It is designed to enhance and create a dazzling gloss on automotive and marine finishes. This outstanding carnauba wax-based/silicone formula seals and protects cured paint against environmental damage. Also, this long-lasting formula will shield the paint from industrial fallout, acid rain, rail dust, bird droppings, tree sap, and most kinds of chemical attacks.Directions: Paint must be fully cured before applying Best Wax. Check the paint manufacturer’s recommendations for full cure before applying. The vehicle must be clean, dry, and at room temperature before use. Shake the bottle well, apply a thin, continuous film in a 2’x2’ area, and let it dry to a light haze. Remove the haze with a microfiber cloth #800135 or a soft, cotton, or terry cloth towel, and move to the next panel. Features Benefits: Creates dazzling gloss and color depth on automotive and marine finishes Protects against acid rain, industrial fallout, rail dust, bird droppings, and tree sap Seals treated surfaces for a long-lasting Carnauba wax shine Produces superior gloss easily Specifications: Size: 16 ounces

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.