Shop ELESA
See all product information
Create Account
Electronic Indicator
- Mfr # CE999012
- Zoro # G714547898
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Series
DD51
Product Type
Electronic Position Indicator
Boss Material
Stainless Steel
Battery Replaceable
Battery Replaceable
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE999012
- Zoro #
- G714547898
- UPC #
- -
- Country of Origin
- Italy
- Item
- Electronic Indicator
- Series
- DD51
- Product Type
- Electronic Position Indicator
- Boss Material
- Stainless Steel
- Battery Replaceable
- Battery Replaceable
- Shaft Mounting Style
- Grub Screw with Hex Socket and Cup End (Included)
- Boss Material Grade
- 304
- Case Color
- Orange
- Number of Digits
- 5
- Battery Included
- Battery Included
- Maximum Operating Temperature
- 122 Degrees F
- Digital Display Type
- LCD
- Power Supply
- Battery
- Battery Life
- 3 Years
- Minimum Operating Temperature
- 32 Degrees F
- IP Rating
- IP 67
- Battery Type
- 3V Lithium
- Maximum Speed
- 1,000 RPM
- Functions
- Absolute Measurement, Incremental Measurement, Programmable Display Direction, Programmable Reading per Revolution, Programmable Units (mm, in, degree)
Dimensions
- Digital Display Digit Height
- 8 mm
- Overall Length
- 2.19 in
- For Shaft Diameter
- 0.5 in
- Shaft Diameter Tolerance
- 0.0008-0.0
- Overall Width
- 1.32 in
- Overall Depth
- 1.56 in
- Wire Rope Length
- 2.19 in
- Length
- 2.19 in
Description
Electronic Indicator
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.