Shop BRISKHEAT
See all product information
Create Account
Temperature Controller, Digital, PID, 15 A
- Mfr # SDXJC
- Zoro # G714563799
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
J
Voltage
240V
DIN Size
1/32
Output
15 N AMERICA / 10 EUROPE
Control Mode
PID Autotune
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDXJC
- Zoro #
- G714563799
- UPC #
- -
- Country of Origin
- United States
Dimensions
- DIN Size
- 1/32
- Overall Height
- 2 5/8 in
- Overall Width
- 6 3/8 in
- Overall Length
- 9 1/2 in
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
Description
Temperature Controller, J Sensor Type, DIN Size 1/32, Output 15 A, Control Mode PID, Alarms Audible, Power Consumption 3.5 kVA, Standards cETLus Listed, Series SDX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.