Switch, Window, Rh
- Mfr # 901-5205CD
- Zoro # G714591259
product price:Â
$
48.79
/ea
Key Features
Lens Color
Black
Illuminated
Yes
Housing Material
Plastic
Terminal Gender
Male
Type
Door Window Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 901-5205CD
- Zoro #
- G714591259
- UPC #
- -
- Country of Origin
- Unknown
Details
- Lens Color
- Black
- Illuminated
- Yes
- Housing Material
- Plastic
- Terminal Gender
- Male
- Type
- Door Window Switch
- Terminal Type
- Pin
- Connector Gender
- Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.